5/8"-11 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 25 PK

  • Mfr # 60142

  • Zoro # G116152720


product price:  $53.89
/pk 25, $2.16/ea

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
Finish
Black Oxide
Thread Size
5/8"-11
System of Measurement
Inch
Screw Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60142
Zoro #
G116152720
UPC #
697744601428
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Screw Length
1-1/4 in
Head Height
12 in
Head Diameter
18 in
Fastener Length
1 1/4 in

Details

Item
Socket Head Cap Screw
Drive Type
Hex
Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products