5/8"-11 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK
Mfr # 60152
Zoro # G716152663
product price:Â $87.49
/pk 25, $3.50/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Thread Size
5/8"-11
Material
Alloy Steel
Head Height
12 in
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60152
Zoro #
G716152663
UPC #
697744601527
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Head Height
12 in
Screw Length
2-1/2 in
Head Diameter
18 in
Fastener Length
2 1/2 in
Details
Item
Socket Head Cap Screw
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length Not Applicable, Fastener Length 2 1/2 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.