5/8"-11 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 25 PK

  • Mfr # 60148

  • Zoro # G716151949


product price: $69.89
/pk 25, $2.80/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Head Height
12 in
Screw Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60148
Zoro #
G716151949
UPC #
697744601480
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Head Height
12 in
Screw Length
2 in
Head Diameter
18 in
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products