5/8"-11 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 10 PK
Mfr # 720003005
Zoro # G716474673
product price:Â $323.99
/pk 10, $32.40/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Pack Size
Small Pack
Finish
Black Oxide
Fastener Length
10 in
Thread Size
5/8"-11
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720003005
Zoro #
G716474673
UPC #
697744450859
Country of Origin
United States
Dimensions
Fastener Length
10 in
Thread Size
5/8"-11
Head Diameter
16 in
Head Height
10 in
Details
Pack Size
Small Pack
Finish
Black Oxide
Material
Alloy Steel
Material Grade/Class
Class 12.9
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length Not Applicable, Fastener Length 10 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.