5/8"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/2 in Length, 25 PK

  • Mfr # 73164

  • Zoro # G416153069


product price:  $89.59
/pk 25, $3.58/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
Head Height
12 in
Finish
Black Oxide
System of Measurement
Inch
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73164
Zoro #
G416153069
UPC #
697744731644
Country of Origin
United States

Dimensions

Head Height
12 in
Thread Size
5/8"-18
Screw Length
3-1/2 in
Head Diameter
18 in
Fastener Length
3 1/2 in

Details

Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Finish
Black Oxide
System of Measurement
Inch
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/8 In.-18, Minimum Thread Length Not Applicable, Fastener Length 3 1/2 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products