5/8"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length, 25 PK

  • Mfr # 73168

  • Zoro # G811929528


product price: $98.19
/pk 25, $3.93/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
5/8"-18
Screw Length
4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73168
Zoro #
G811929528
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Screw Length
4 in
Drive Size
1/2 in
Minimum Thread Length
4 in
Head Height
0.75 in
Head Diameter
0.5 in
Fastener Length
4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Material Grade/Class
A574
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size 5/8 In.-18, Minimum Thread Length 4 in, Fastener Length 4 in, Head Height 0.75 in, Head Diameter 0.5 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products