#6-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/4 in Length, 100 PK

  • Mfr # 72038

  • Zoro # G016152516


product price: $18.99
/pk 100, $0.19/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
1/4 in
Material
Alloy Steel
Head Height
12 in
Drive Size
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72038
Zoro #
G016152516
UPC #
697744720389
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
1/4 in
Head Height
12 in
Drive Size
7/64"
Fastener Length
1/4 in
Head Diameter
18 in

Details

Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length Not Applicable, Fastener Length 1/4 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products