Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/8 in Length, 50 PK

  • Mfr # 64010

  • Zoro # G716152014


product price: $21.15
/pk 50, $0.42/ea

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Finish
Black Oxide
Screw Length
3/8 in
Head Height
12 in
Drive Size
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64010
Zoro #
G716152014
UPC #
697744640106
Country of Origin
United States

Dimensions

Screw Length
3/8 in
Head Height
12 in
Drive Size
7/64"
Thread Size
#6-32
Fastener Length
3/8 in
Head Diameter
18 in

Details

System of Measurement
Inch
Finish
Black Oxide
Item
Socket Head Cap Screw
Drive Type
Hex
Material
Alloy Steel
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length Not Applicable, Fastener Length 3/8 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.