#6-32 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 72046
Zoro # G816554091
product price: $23.79
/pk 100, $0.24/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Material Grade/Class
Class 12.9
Drive Size
7/64"
Head Height
14 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72046
Zoro #
G816554091
UPC #
697744720464
Country of Origin
United States
Dimensions
Drive Size
7/64"
Head Height
14 in
Head Diameter
21 in
Thread Size
#6-32
Fastener Length
3/4 in
Details
Head Type
Socket
System of Measurement
Inch
Material Grade/Class
Class 12.9
Finish
Black Oxide
Item
Socket Head Cap Screw
Material
Alloy Steel
Pack Size
Small Pack
Drive Type
Hex
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 14 in, Head Diameter 21 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.