Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6 x 1/8 Cup Point Set Screw

  • Mfr # 32050

  • Zoro # G600449527


product price: $0.97
/ea
Sold in multiples of 100 for $97.00

Key Features

System of Measurement
Inch
Thread Size
#6
Overall Length
1/8 in
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050
Zoro #
G600449527
UPC #
697744320503
Country of Origin
United States

Dimensions

Thread Size
#6
Overall Length
1/8 in

Details

System of Measurement
Inch
Point Type
Cup
Item
Set Screw

Description

#6 x 1/8 Cup Point Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.