7/16"-14 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 50 PK
Mfr # 72196
Zoro # G916151923
product price:Â $39.59
/pk 50, $0.79/eaKey Features
Socket Head
Hex Drive
Finish
Black Oxide
Material
Alloy Steel
Head Height
16 in
Thread Size
7/16"-14
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72196
Zoro #
G916151923
UPC #
697744721966
Country of Origin
United States
Dimensions
Screw Length
1-1/4 in
Head Height
16 in
Thread Size
7/16"-14
Head Diameter
24 in
Fastener Length
1 1/4 in
Details
Finish
Black Oxide
Material
Alloy Steel
Head Type
Socket
Item
Socket Head Cap Screw
System of Measurement
Inch
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.