Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-14 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 50 PK

  • Mfr # 72202

  • Zoro # G016153131


product price: $51.49
/pk 50, $1.03/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Head Height
16 in
Thread Size
7/16"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72202
Zoro #
G016153131
UPC #
697744722024
Country of Origin
United States

Dimensions

Head Height
16 in
Screw Length
2 in
Thread Size
7/16"-14
Head Diameter
24 in
Fastener Length
2 in

Details

Head Type
Socket
Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Drive Type
Hex
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.