Shop HOLO-KROME
See all product information
Create Account
7/8"-9 Socket Head Cap Screw, Plain Alloy Steel, 5-1/2 in Length, 10 PK
- Mfr # 72358
- Zoro # G101711932
product price:Â
$
132.99
/pk of 10, $13.30/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Plain
Drive Size
3/4 in
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72358
- Zoro #
- G101711932
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Plain
- Drive Type
- Hex
- Tensile Strength
- 170,000 psi
- Standards
- ASME B18.3, ASTM A574
- System of Measurement
- Inch
Dimensions
- Thread Size
- 7/8"-9
- Screw Length
- 5-1/2 in
- Drive Size
- 3/4 in
Description
Standard Socket Head Cap Screw, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.