7/8"-9 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/2 in Length, 10 PK

  • Mfr # 72342

  • Zoro # G016151946


product price: $66.59
/pk 10, $6.66/ea

Key Features

Hex Drive
Socket Head
Thread Size
7/8"-9
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Head Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72342
Zoro #
G016151946
UPC #
697744723427
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Screw Length
2-1/2 in
Head Height
16 in
Head Diameter
24 in
Fastener Length
2 1/2 in

Details

Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length Not Applicable, Fastener Length 2 1/2 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.