7/8"-9 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-3/4 in Length, 10 PK
Mfr # 72344
Zoro # G716152625
product price: $74.99
/pk 10, $7.50/eaKey Features
Socket Head
Hex Drive
Head Height
16 in
Material
Alloy Steel
Thread Size
7/8"-9
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72344
Zoro #
G716152625
UPC #
697744723441
Country of Origin
United States
Dimensions
Screw Length
2-3/4 in
Head Height
16 in
Thread Size
7/8"-9
Fastener Length
2 3/4 in
Head Diameter
24 in
Details
Head Type
Socket
Material
Alloy Steel
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length Not Applicable, Fastener Length 2 3/4 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.