7/8"-9 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-1/2 in Length, 10 PK

  • Mfr # 72354

  • Zoro # G916152081


product price:  $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Thread Size
7/8"-9
Head Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72354
Zoro #
G916152081
UPC #
697744723540
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Head Height
16 in
Screw Length
4-1/2 in
Head Diameter
24 in
Fastener Length
4 1/2 in

Details

Drive Type
Hex
System of Measurement
Inch
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length Not Applicable, Fastener Length 4 1/2 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.