Shop HOLO-KROME
See all product information
Create Account
#8-32 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK
- Mfr # 72064
- Zoro # G8656853
product price:Â
$
20.79
/pk 100, $0.21/ea
Key Features
Thread Size
#8-32
Screw Length
1 in
Material
Alloy Steel
Drive Size
9/64 in
Standards
ASME B18.3, ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72064
- Zoro #
- G8656853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Screw Length
- 1 in
- Drive Size
- 9/64 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Standards
- ASME B18.3, ASTM A574
- System of Measurement
- Metric
- Cap Screw Type
- Hex Head Cap Screw
Description
Cap Screw, Package Quantity 100