Zoro Homepage

#8-32 Socket Head Cap Screw, Plain Alloy Steel, 3/4 in Length

  • Mfr # 68008

  • Zoro # G100433002


product price: $0.45
/ea
Sold in multiples of 100 for $45.00

Key Features

Hex Drive
Thread Size
#8-32
Material
Alloy Steel
Finish
Plain
Drive Size
5/64 in
Tensile Strength
1,940 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68008
Zoro #
G100433002
UPC #
697744680089
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
3/4 in
Drive Size
5/64 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1,940 psi
Standards
ASME B18.3
System of Measurement
Inch

Description

#8 x 3/4 Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products