#8-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/4 in Length, 100 PK
Mfr # 64016
Zoro # G816153119
product price: $18.19
/pk 100, $0.18/eaKey Features
Socket Head
Hex Drive
Screw Length
1/4 in
Thread Size
#8-32
Head Height
16 in
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64016
Zoro #
G816153119
UPC #
697744640168
Country of Origin
United States
Dimensions
Screw Length
1/4 in
Thread Size
#8-32
Head Height
16 in
Drive Size
9/64"
Head Diameter
24 in
Fastener Length
1/4 in
Details
Head Type
Socket
Item
Socket Head Cap Screw
Finish
Black Oxide
System of Measurement
Inch
Material
Alloy Steel
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length Not Applicable, Fastener Length 1/4 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.