Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7/8 in Length, 100 PK

  • Mfr # 72062

  • Zoro # G516151897


product price: $20.19
/pk 100, $0.20/ea

Key Features

Hex Drive
Socket Head
Drive Size
9/64 in
Finish
Black Oxide
Head Height
16 in
System of Measurement
Inch
Screw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72062
Zoro #
G516151897
UPC #
697744720624
Country of Origin
United States

Dimensions

Drive Size
9/64 in
Head Height
16 in
Screw Length
7/8 in
Thread Size
#8-32
Head Diameter
24 in
Fastener Length
7/8 in

Details

Drive Type
Hex
Finish
Black Oxide
System of Measurement
Inch
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length Not Applicable, Fastener Length 7/8 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products