Allen Nut, 1/2"-20 Thread Size, 0.841 in Flange Dia., 27/32 in L, Steel, 50 PK
Mfr # 7040
Zoro # G716153066
product price:Â $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
Key Features
Insert Diameter
51/64 in
System of Measurement
Inch
Flange Diameter
0.841 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7040
Zoro #
G716153066
UPC #
697744070408
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Insert Diameter
51/64 in
Flange Diameter
0.841 in
Overall Length
27/32 in
Maximum Hole Diameter
0.831 in
Details
Item
Allen Nut
System of Measurement
Inch
Finish
Black Oxide
Material
Steel
Body Texture
Knurled
Features
Heat Treated
Insert Nut Type
Allen Nut
Compatible Material
Metal, Plastic
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
12.9
Description
Allen Nut, System of Measurement Inch, Insert Diameter 51/64 in, Overall Length 27/32 in, Installed Length Not Applicable, Thread Size 1/2 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.841 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.831 in, Minimum Material Thickness Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.