Shop HOLO-KROME
See all product information
Create Account
Allen Nut, 3/4"-16 Thread Size, 1.215 in Flange Dia., 1 3/16 in L, Steel, 50 PK
- Mfr # 7044
- Zoro # G416151942
product price:Â
$
778.99
/pk of 50, $15.58/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Material
Steel
Finish
Black Oxide
Flange Diameter
1.215 in
Insert Diameter
1 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7044
- Zoro #
- G416151942
- UPC #
- 697744070446
- Country of Origin
- United States
- Item
- Socket Nut
- Body Texture
- Knurled
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Features
- Heat Treated
- Insert Nut Type
- Allen Nut
- Compatible Material
- Metal, Plastic
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 12.9
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-16
- Flange Diameter
- 1.215 in
- Insert Diameter
- 1 5/32 in
- Overall Length
- 1 3/16 in
- Maximum Hole Diameter
- 1.203 in
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
- Fits Chest Size
- Heat Treated
- Hole Diameter - Maximum
- 1.203 in
Description
Socket Nut, System of Measurement Inch, Insert Diameter 1 5/32 in, Overall Length 1 3/16 in, Installed Length Not Applicable, Thread Size 3/4 In.-16, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 1.215 in, Flange Thickness Not Applicable, Material Steel, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 1.203 in, Minimum Material Thickness Not Applicable, Maximum Material Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.