Allen Nut, 3/8"-16 Thread Size, 0.62 in Flange Dia., 5/8 in L, Steel, 100 PK
Mfr # 6046
Zoro # G716152373
product price:Â $283.99
/pk 100, $2.84/ea
Free Shipping & Returns
Key Features
Features
Heat Treated
Flange Diameter
0.62 in
System of Measurement
Inch
Overall Length
5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6046
Zoro #
G716152373
UPC #
697744060461
Country of Origin
United States
Dimensions
Flange Diameter
0.62 in
Thread Size
3/8"-16
Overall Length
5/8 in
Insert Diameter
19/32 in
Maximum Hole Diameter
0.61 in
Details
Item
Allen Nut
Features
Heat Treated
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Body Texture
Knurled
Insert Nut Type
Allen Nut
Thread Direction
Right Hand
Compatible Material
Metal, Plastic
Material Grade/Class
12.9
Thread Type
Coarse
Description
Allen Nut, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Installed Length Not Applicable, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.62 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.61 in, Minimum Material Thickness Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.