Allen Nut, 3/8"-24 Thread Size, 0.62 in Flange Dia., 5/8 in L, Steel, 100 PK

  • Mfr # 7036

  • Zoro # G716152410


product price:  $358.99
/pk 100, $3.59/ea
Free Shipping & Returns

Key Features

Flange Diameter
0.62 in
Insert Diameter
19/32 in
Finish
Black Oxide
Material
Steel
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7036
Zoro #
G716152410
UPC #
697744070361
Country of Origin
United States

Dimensions

Flange Diameter
0.62 in
Insert Diameter
19/32 in
Overall Length
5/8 in
Thread Size
3/8"-24
Maximum Hole Diameter
0.61 in

Details

Finish
Black Oxide
Item
Allen Nut
Material
Steel
Body Texture
Knurled
Features
Heat Treated
System of Measurement
Inch
Insert Nut Type
Allen Nut
Material Grade/Class
12.9
Thread Direction
Right Hand
Thread Type
Coarse
Compatible Material
Metal, Plastic

Description

Allen Nut, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Installed Length Not Applicable, Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.62 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.61 in, Minimum Material Thickness Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.