Shop HOLO-KROME
See all product information
Create Account
Allen Nut, #4-40 Thread Size, 0.209 in Flange Dia., 11/64 in L, Stainless Steel, 100 PK
- Mfr # 6070
- Zoro # G216152477
product price:Â
$
242.99
/pk of 100, $2.43/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Thread Size
#4-40
Material
Stainless Steel
Finish
Plain
Flange Diameter
0.209 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6070
- Zoro #
- G216152477
- UPC #
- 697744060706
- Country of Origin
- United States
- Item
- Allen Nut
- Body Texture
- Knurled
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Insert Nut Type
- Allen Nut
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Compatible Material
- Metal, Plastic
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Flange Diameter
- 0.209 in
- Insert Diameter
- 3/16 in
- Overall Length
- 11/64 in
- Maximum Hole Diameter
- 0.202 in
- Wire Rope Length
- 11/64 in
- Length
- 11/64 in
- Hole Diameter - Maximum
- 0.202 in
Description
Socket Nut, System of Measurement Inch, Insert Diameter 3/16 in, Overall Length 11/64 in, Installed Length Not Applicable, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.209 in, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.202 in, Minimum Material Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.