Allen Nut, 5/16"-18 Thread Size, 0.526 in Flange Dia., 33/64 in L, Stainless Steel, 100 PK
- Mfr # 6080
- Zoro # G616152343
product price:Â
$
418.99
/pk of 100, $4.19/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Flange Diameter
0.526 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6080
- Zoro #
- G616152343
- UPC #
- 697744060805
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Flange Diameter
- 0.526 in
- Insert Diameter
- 1/2 in
- Overall Length
- 33/64 in
- Maximum Hole Diameter
- 0.516 in
- Wire Rope Length
- 33/64 in
- Length
- 33/64 in
- Hole Diameter - Maximum
- 0.516 in
Details
- Item
- Allen Nut
- Body Texture
- Knurled
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Insert Nut Type
- Allen Nut
- Thread Type
- Coarse
- Compatible Material
- Metal, Plastic
- Thread Direction
- Right Hand
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Description
Socket Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.526 in, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.516 in, Minimum Material Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.