Allen Nut, 5/16"-18 Thread Size, 0.526 in Flange Dia., 33/64 in L, Steel, 100 PK

  • Mfr # 6044

  • Zoro # G516153167


product price:  $208.99
/pk 100, $2.09/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Material
Steel
Finish
Black Oxide
Flange Diameter
0.526 in
Insert Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6044
Zoro #
G516153167
UPC #
697744060447
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Flange Diameter
0.526 in
Insert Diameter
1/2 in
Overall Length
33/64 in
Maximum Hole Diameter
0.516 in

Details

Item
Allen Nut
Body Texture
Knurled
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Features
Heat Treated
Insert Nut Type
Allen Nut
Material Grade/Class
12.9
Thread Type
Coarse
Thread Direction
Right Hand
Compatible Material
Metal, Plastic

Description

Allen Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.526 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.516 in, Minimum Material Thickness Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.