Allen Nut, 7/8"-9 Thread Size, 1.43 in Flange Dia., 1 23/64 in L, Steel, 25 PK
Mfr # 6056
Zoro # G516152139
product price:Â $403.99
/pk 25, $16.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Thread Size
7/8"-9
Features
Heat Treated
System of Measurement
Inch
Body Texture
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6056
Zoro #
G516152139
UPC #
697744060560
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Insert Diameter
1 23/64 in
Flange Diameter
1.43 in
Overall Length
1 23/64 in
Maximum Hole Diameter
1.418 in
Details
Material
Steel
Features
Heat Treated
System of Measurement
Inch
Body Texture
Knurled
Finish
Black Oxide
Insert Nut Type
Allen Nut
Item
Allen Nut
Thread Type
Coarse
Material Grade/Class
12.9
Thread Direction
Right Hand
Compatible Material
Metal, Plastic
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 23/64 in, Overall Length 1 23/64 in, Installed Length Not Applicable, Thread Size 7/8 In.-9, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 1.43 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 1.418 in, Minimum Material Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.