Allen Nut, #8-32 Thread Size, 0.307 in Flange Dia., 17/64 in L, Steel, 100 PK

  • Mfr # 6038

  • Zoro # G416152574


product price:  $119.99
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Insert Nut Type
Allen Nut
Insert Diameter
9/32 in
Flange Diameter
0.307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6038
Zoro #
G416152574
UPC #
697744060386
Country of Origin
United States

Dimensions

Insert Diameter
9/32 in
Flange Diameter
0.307 in
Thread Size
#8-32
Overall Length
17/64 in
Maximum Hole Diameter
0.298 in

Details

System of Measurement
Inch
Material
Steel
Insert Nut Type
Allen Nut
Body Texture
Knurled
Item
Allen Nut
Finish
Black Oxide
Thread Direction
Right Hand
Thread Type
Coarse
Compatible Material
Metal, Plastic
Material Grade/Class
12.9

Description

Allen Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 17/64 in, Installed Length Not Applicable, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.307 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.298 in, Minimum Material Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.