Shop HOLO-KROME
See all product information
Create Account
Dowel Pin, 8 mm Nominal Dia, 1 PK
- Mfr # 2071
- Zoro # G500433619
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
System of Measurement
Metric
Nominal Diameter
8 mm
Finish
Black Lustre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2071
- Zoro #
- G500433619
- UPC #
- 697744020717
- Country of Origin
- United States
- Item
- Dowel Pin
- System of Measurement
- Metric
- Finish
- Black Lustre
Dimensions
- Nominal Diameter
- 8 mm
Description
8mm x 30mm Dowel Pin STD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.