Zoro Homepage

Dowel Pin, Steel, Black Oxide, PK100

  • Mfr # 1030

  • Zoro # G016152929


product price: $35.89
/pk 100, $0.36/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Rockwell Hardness
HRC 60
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030
Zoro #
G016152929
UPC #
697744010305
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0 .014 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Rockwell Hardness
HRC 60
Product Type
Dowel Pin
Single Shear Strength
150,000 lb
Pin Type
Press Fit
Material Grade/Class
Class 12.9

Description

Dowel Pin, Pin Type Press Fit, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Pin Diameter 3/16 in, Shank Length Tolerance +/-0 .014 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness HRC 60, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.