Dowel Pin, Steel, Black Oxide, PK100
Mfr # 1044
Zoro # G016152684
product price: $34.69
/pk 100, $0.35/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Rockwell Hardness
HRC 60
Product Type
Dowel Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044
Zoro #
G016152684
UPC #
697744010442
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Shank Length
3/4 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0 .01 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Rockwell Hardness
HRC 60
Product Type
Dowel Pin
Pin Type
Press Fit
Single Shear Strength
150,000 lb
Material Grade/Class
Class 12.9
Description
Dowel Pin, Pin Type Press Fit, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Pin Diameter 1/4 in, Shank Length Tolerance +/-0 .01 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness HRC 60, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.