Zoro Homepage

Dowel Pin, Steel, Black Oxide, PK100

  • Mfr # 2049

  • Zoro # G316151844


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Thread Type
Metric
Rockwell Hardness
HRC 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2049
Zoro #
G316151844
UPC #
697744020496
Country of Origin
United States

Dimensions

Pin Diameter
6 mm
Shank Length
51/64 in
Shank Length Tolerance
+/-0 .01 in
Outside Diameter Tolerance
+/-0.0001 in

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Thread Type
Metric
Rockwell Hardness
HRC 60
Product Type
Dowel Pin
Single Shear Strength
150,000 lb
Pin Type
Press Fit
Material Grade/Class
Class 12.9

Description

Dowel Pin, Pin Type Press Fit, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Pin Diameter 6 mm, Shank Length Tolerance +/-0 .01 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness HRC 60, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 51/64 in, System of Measurement Metric, Thread Type Metric, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.