Dowel Pin, Steel, Black Oxide, PK100
Mfr # 2067
Zoro # G516151927
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Thread Type
Metric
Product Type
Dowel Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2067
Zoro #
G516151927
UPC #
697744020670
Country of Origin
United States
Dimensions
Outside Diameter Tolerance
+/-0.0001 in
Shank Length
51/64 in
Pin Diameter
8 mm
Shank Length Tolerance
+/-0 .01 in
Details
Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Thread Type
Metric
Product Type
Dowel Pin
Rockwell Hardness
HRC 60
Single Shear Strength
150,000 lb
Pin Type
Press Fit
Material Grade/Class
Class 12.9
Description
Dowel Pin, Pin Type Press Fit, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Pin Diameter 8 mm, Shank Length Tolerance +/-0 .01 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness HRC 60, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 51/64 in, System of Measurement Metric, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.