Dowel Pin, Steel, Black Oxide, PK100
Mfr # 2075
Zoro # G516525926
product price: $234.99
/pk 100, $2.35/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Rockwell Hardness
HRC 60
Product Type
Dowel Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2075
Zoro #
G516525926
UPC #
697744020755
Country of Origin
United States
Dimensions
Pin Diameter
8 mm
Outside Diameter Tolerance
+/-0.0001 in
Shank Length
1 19/32 in
Shank Length Tolerance
+/-0 .014 in
Details
Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Rockwell Hardness
HRC 60
Product Type
Dowel Pin
Thread Type
Metric
Material Grade/Class
Class 12.9
Pin Type
Press Fit
Single Shear Strength
150,000 lb
Description
Dowel Pin, Pin Type Press Fit, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Pin Diameter 8 mm, Shank Length Tolerance +/-0 .014 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness HRC 60, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 19/32 in, System of Measurement Metric, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.