Zoro Homepage

HOLO-KROME 1 X 2-1/2 DOWEL PIN 10/BOX

  • Mfr # 1204

  • Zoro # G700433495


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Nominal Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204
Zoro #
G700433495
UPC #
697744012040
Country of Origin
United States

Dimensions

Nominal Diameter
1 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Fastener Finish
Black Lustre

Description

1 x 2-1/2 Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.