#10 Socket Head Cap Screw, Black Alloy Steel, 2 in Length
Mfr # 72088
Zoro # G300432362
product price: $0.42
/ea
Sold in multiples of 100 for $42.00
Key Features
Thread Size
#10
Screw Length
2 in
Material
Alloy Steel
Finish
Black
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72088
Zoro #
G300432362
UPC #
697744720884
Country of Origin
United States
Dimensions
Thread Size
#10
Screw Length
2 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3
Description
#10 x 2 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.