Zoro Homepage

HOLO-KROME 1/2 X 1 OVERSIZE DOWEL 40/BOX

  • Mfr # 3070

  • Zoro # G700450546


product price: $3.49
/ea
Sold in multiples of 40 for $139.60

Key Features

Pin Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Oversized
Nominal Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070
Zoro #
G700450546
UPC #
697744030709
Country of Origin
United States

Dimensions

Nominal Diameter
1/2 in
Shank Length
1 in
Fastener Length
1 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Oversized
Fastener Finish
Black Lustre
Finish
Black Lustre

Description

1/2 x 1 Oversize Dowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.