Zoro Homepage

HOLO-KROME 1/2 X 2-1/4 DOWEL PIN 20/BOX

  • Mfr # 1136

  • Zoro # G100433538


product price: $2.29
/ea
Sold in multiples of 20 for $45.80

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Nominal Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136
Zoro #
G100433538
UPC #
697744011364
Country of Origin
United States

Dimensions

Nominal Diameter
1/2 in
Shank Length
2-1/4 in
Fastener Length
2 1/4 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Fastener Finish
Black Lustre

Description

1/2 x 2-1/4 Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.