Zoro Homepage

HOLO-KROME 1/4 X 3/4 OVERSIZE DOWEL 100/BOX

  • Mfr # 3034

  • Zoro # G800450194


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Pin Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Oversized
Nominal Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034
Zoro #
G800450194
UPC #
697744030341
Country of Origin
United States

Dimensions

Nominal Diameter
1/4 in
Shank Length
3/4 in
Fastener Length
3/4 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Oversized
Fastener Finish
Black Lustre
Finish
Black Lustre

Description

1/4 x 3/4 Oversize Dowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.