Zoro Homepage

HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX

  • Mfr # 1022

  • Zoro # G100433576


product price: $0.34
/ea
Sold in multiples of 100 for $34.00

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Nominal Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022
Zoro #
G100433576
UPC #
697744010220
Country of Origin
United States

Dimensions

Nominal Diameter
3/16 in
Shank Length
1/2 in
Fastener Length
1/2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Fastener Finish
Black Lustre

Description

3/16 x 1/2 Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.