Zoro Homepage
This item is Discontinued.
Holo-Krome 3/4"-16 Socket Head Cap Screw, Black Alloy Steel, 2 in Length 730003080

3/4"-16 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (Discontinued)

  • Mfr # 730003080
  • Zoro # G800432664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730003080
Zoro #
G800432664
UPC #
697744386257
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Screw Length
2 in
Drive Size
5/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

3/4 x 2 Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.