Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOLO-KROME 5/16 X 5/8 DOWEL PIN 100/BOX

  • Mfr # 1064

  • Zoro # G900433486


product price: $0.46
/ea
Sold in multiples of 100 for $46.00

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Nominal Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064
Zoro #
G900433486
UPC #
697744010640
Country of Origin
United States

Dimensions

Nominal Diameter
5/16 in
Fastener Length
5/8 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Fastener Finish
Black Lustre

Description

5/16 x 5/8 Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.