Zoro Homepage

HOLO-KROME 7/16 X 3 DOWEL PIN 40/BOX

  • Mfr # 1122

  • Zoro # G000433607


product price: $2.29
/ea
Sold in multiples of 40 for $91.60

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Nominal Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122
Zoro #
G000433607
UPC #
697744081657
Country of Origin
United States

Dimensions

Nominal Diameter
7/16 in
Shank Length
3 in
Fastener Length
3 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Fastener Finish
Black Lustre
Finish
Black Lustre

Description

7/16 x 3 Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.