Zoro Homepage

HOLO-KROME M12 X 35 MM DOWEL PIN 40/BOX

  • Mfr # 2111

  • Zoro # G100433484


product price: $4.29
/ea
Sold in multiples of 40 for $171.60

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Nominal Diameter
12 mm
Shank Length
35 mm
Fastener Finish
Black Lustre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2111
Zoro #
G100433484
UPC #
697744021110
Country of Origin
United States

Dimensions

Nominal Diameter
12 mm
Shank Length
35 mm
Fastener Length
35 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Fastener Finish
Black Lustre

Description

12mm x 35mm Dowel Pin STD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.