Zoro Homepage

HOLO-KROME M4 X 30 MM DOWEL PIN 100/BOX

  • Mfr # 2025

  • Zoro # G100433507


product price: $1.55
/ea
Sold in multiples of 100 for $155.00

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Nominal Diameter
4 mm
Shank Length
30 mm
Fastener Finish
Black Lustre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025
Zoro #
G100433507
UPC #
697744020250
Country of Origin
United States

Dimensions

Nominal Diameter
4 mm
Shank Length
30 mm
Fastener Length
30 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Fastener Finish
Black Lustre

Description

4mm x 30mm Dowel Pin STD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.