Zoro Homepage

HOLO-KROME M5 X 25 MM DOWEL PIN 100/BOX

  • Mfr # 2035

  • Zoro # G300433635


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Nominal Diameter
5 mm
Shank Length
25 mm
Fastener Finish
Black Lustre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035
Zoro #
G300433635
UPC #
697744020359
Country of Origin
United States

Dimensions

Nominal Diameter
5 mm
Shank Length
25 mm
Fastener Length
25 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Fastener Finish
Black Lustre

Description

5mm x 25mm Dowel Pin STD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.