M10-1.5 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 76300
Zoro # G516286933
product price: $75.52
/pk 100, $0.76/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Head Height
0.073 mm
System of Measurement
Metric
Thread Size
M10-1.5
Head Diameter
0.118 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76300
Zoro #
G516286933
UPC #
697744763003
Country of Origin
United States
Dimensions
Head Height
0.073 mm
Thread Size
M10-1.5
Head Diameter
0.118 mm
Drive Size
8mm
Fastener Length
1 in
Details
Item
Socket Head Cap Screw
System of Measurement
Metric
Finish
Black Oxide
Material Grade/Class
Class 12.9
Head Type
Socket
Pack Size
Small Pack
Drive Type
Hex
Material
Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.073 mm, Head Diameter 0.118 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.