M10-1.50 Socket Head Cap Screw, Alloy Steel, 2-1/4 in Length, 50 PK

  • Mfr # 72168

  • Zoro # G501711952


product price:  $33.59
/pk 50, $0.67/ea

Key Features

Hex Drive
Material
Alloy Steel
Drive Size
5/16 in
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72168
Zoro #
G501711952
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
2-1/4 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch

Description

Hex Socket Cap Screw, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.