Zoro Homepage

M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length

  • Mfr # 77044

  • Zoro # G900432359


product price: $0.94
/ea
Sold in multiples of 100 for $94.00

Key Features

Thread Size
M10-1.50
Screw Length
8 mm
Material
Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77044
Zoro #
G900432359
UPC #
697744770445
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
8 mm
Drive Size
3 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762
System of Measurement
Metric
Fastener Industry Standards
ISO 4762

Description

M4 x 8mm Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.